Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

48" x 57" x 55" Hammer Strength Leg Extension Machine

  • Item # 46MM85
  • My Part #
  • Mfr. Model # MTSLE
  • Catalog Page # N/A
  • UNSPSC # 49201603
48" x 57" x 55" Hammer Strength Leg Extension Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Leg Extension Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Legs
  • Number of Stations 1
  • Length 48"
  • Width 57"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 150 lb.
  • Features Separate Weight Stacks for Independent Diverging Motion for Optimal Biomechanics, Start Range Adjustments Allow Users to Determine Their Own Range of Motion, Independent Motions Provide Single Leg Training Variety
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms