Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

48" x 47" x 67" Hammer Strength Isolateral Low Row

  • Item # 46ML98
  • My Part #
  • Mfr. Model # IL-LR
  • Catalog Page # N/A
  • UNSPSC # 49201605
48" x 47" x 67" Hammer Strength Isolateral Low Row close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral low row machine features independent diverging and converging motions for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Low Row
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Back
  • Number of Stations 1
  • Length 48"
  • Width 47"
  • Height 67"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Path Of Motion That Contrasts with The Decline Press
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms