Skip Content

DG
HAMMER STRENGTH

47" x 58" x 66" Hammer Strength Abdominal/Oblique Crunch

  • Item # 46MM08
  • My Part #
  • Mfr. Model # PL-AB
  • Catalog Page # N/A
  • UNSPSC # 49201605
Abdominal/Oblique Crunch,47 in L,66 in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Abdominal/Oblique Crunch
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Torso
  • Number of Stations 1
  • Length 47"
  • Width 58"
  • Height 66"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Swivel Seat to Target Both Sets of Oblique Muscles, Dual Action Motion Trains The Full Abdominal Wall
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms