Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

46" x 40" x 55" Hammer Strength Back Extension

  • Item # 46MM74
  • My Part #
  • Mfr. Model # HS-BE
  • Catalog Page # N/A
  • UNSPSC # 49201605
46" x 40" x 55" Hammer Strength Back Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Back Extension
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Back
  • Number of Stations 1
  • Length 46"
  • Width 40"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 295 lb.
  • Features There's A Five Position Adjustable Start Mechanism for Individual Range of Motion Preferences, Lumbar Pad Helps Position Users Correctly In Relation to Their Axis of Rotation, Two Nonslip Foot Positions Fit All Sizes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms