Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

45" x 62" x 54" Hammer Strength Shoulder Press Machine

  • Item # 46MM78
  • My Part #
  • Mfr. Model # MTSSP
  • Catalog Page # N/A
  • UNSPSC # 49201605
45" x 62" x 54" Hammer Strength Shoulder Press Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Shoulder Press Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Shoulders
  • Number of Stations 1
  • Length 45"
  • Width 62"
  • Height 54"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 150 lb.
  • Features Separate Weight Stacks That Provide Independent Diverging and Converging Motions, Exercise Arms are Counterbalanced to Reduce Starting Resistance for Exercisers, Handgrips Pivot Away for Easy Entry and Exit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms