Skip Content

DG
HAMMER STRENGTH

45" x 59" x 69" Hammer Strength Isolateral Wide Pulldown

  • Item # 46ML88
  • My Part #
  • Mfr. Model # IL-WPD
  • Catalog Page # N/A
  • UNSPSC # 49201605
Isolateral Wide Pulldown,45 in L,69 in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral wide pulldown machine features separate weight horns that engage independent diverging and converging motions for equal strength development and muscle stimulation variety. Weights not included.

• 11-ga. steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Wide Pulldown
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Back
  • Number of Stations 1
  • Length 45"
  • Width 59"
  • Height 69"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Double Isolateral Training with Pivots Angled In Two Different Planes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms