Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

45" x 59" x 69" Hammer Strength Isolateral Wide Chest

  • Item # 46ML87
  • My Part #
  • Mfr. Model # IL-WC
  • Catalog Page # N/A
  • UNSPSC # 49201605
45" x 59" x 69" Hammer Strength Isolateral Wide Chest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral wide chest machine provides higher degree of converging motion than the decline press and can also accommodate larger exercisers. Weights not included.

• 11-ga. steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Wide Chest
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Chest
  • Number of Stations 1
  • Length 45"
  • Width 59"
  • Height 69"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Offers A Higher Degree Of Converging Motion Than The Decline Press, Accommodates Larger Exercisers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms