Skip Content

DG
HAMMER STRENGTH

45" x 41" x 55" Hammer Strength Biceps Curl Machine

  • Item # 46MM58
  • My Part #
  • Mfr. Model # HS-BC
  • Catalog Page # N/A
  • UNSPSC # 49201605
45" x 41" x 55" Hammer Strength Biceps Curl Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Biceps Curl Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Arms
  • Number of Stations 1
  • Length 45"
  • Width 41"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 200 lb.
  • Features Arm Pads Angled for Stability and Unwanted Shoulder Movement, Pivots and Handgrips are Positioned to Reduce Wrist Strain and Enhance Alignment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms