Skip Content

DG
HAMMER STRENGTH

43" x 50" x 47" Hammer Strength Isolateral Kneeling Leg Curl

  • Item # 46MM15
  • My Part #
  • Mfr. Model # IL-KLC
  • Catalog Page # N/A
  • UNSPSC # 49201603
Isolateral Kneeling Leg Curl,43inL,47inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral leg press machine engages independent diverging paths of motion for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Kneeling Leg Curl
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 43"
  • Width 50"
  • Height 47"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Kneeling Position with A Divergent Angle Between The Hip and Chest Pads to Help Reduce Lower Back Tension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms