Skip Content

DG
HAMMER STRENGTH

41" x 57" x 64" Hammer Strength Chest Press Machine

  • Item # 46MM53
  • My Part #
  • Mfr. Model # HS-CP
  • Catalog Page # N/A
  • UNSPSC # 49201605
Chest Press Machine,41 in. L,64 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Chest Press Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Chest
  • Number of Stations 1
  • Length 41"
  • Width 57"
  • Height 64"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 295 lb.
  • Features Pressing Arm Adjusts In Five Positions for Multiple Ranges of Motion
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms