Skip Content

DG
HAMMER STRENGTH

41" x 55" x 48" Hammer Strength Lateral Raise

  • Item # 46MM04
  • My Part #
  • Mfr. Model # PL-LR
  • Catalog Page # N/A
  • UNSPSC # 49201603
41" x 55" x 48" Hammer Strength Lateral Raise close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® lateral raise machine allows you to engage independent diverging and converging motions for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Lateral Raise
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Shoulders
  • Number of Stations 1
  • Length 41"
  • Width 55"
  • Height 48"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Back Pad is Angled 25 Degrees To Better Align The Medial Deltoid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms