Skip Content

DG
HAMMER STRENGTH

39" x 64" x 66" Hammer Strength Decline Press

  • Item # 46MM77
  • My Part #
  • Mfr. Model # MTSDP
  • Catalog Page # N/A
  • UNSPSC # 49201605
Decline Press,39 in. L,66 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Decline Press
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Chest
  • Number of Stations 1
  • Length 39"
  • Width 64"
  • Height 66"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 150 lb.
  • Features Separate Weight Stacks That Provide Independent Diverging and Converging Motions, Pressing Angle Provides Optimal Pectoral Stimulation, Seat Back is Angled for Easy Entry and Exit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms