Skip Content

DG
HAMMER STRENGTH

39" x 36" x 43" Steel Arm Curl Bench

  • Item # 46ML53
  • My Part #
  • Mfr. Model # FW-AC
  • Catalog Page # N/A
  • UNSPSC # 49201604
Arm Curl Bench,160 lb.,43 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Life Fitness® arm curl bench offers two different positions for varied workouts and accommodates users of all sizes. Curl bar, weights, and clamp collars available separately.

• Powder-coated finish
• Comfortable leather upholstery

View More

Technical Specs

  • Item Arm Curl Bench
  • Length 39"
  • Width 36"
  • Height 43"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 160 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms