Skip Content


36" x 52" x 60" Hammer Strength Triceps Extension Machine

  • Item # 46MM83
  • My Part #
  • Mfr. Model # MTSTE
  • Catalog Page # N/A
  • UNSPSC # 49201605
Triceps Extension Machine,36in L,60in H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Triceps Extension Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Arms
  • Number of Stations 1
  • Length 36"
  • Width 52"
  • Height 60"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 100 lb.
  • Features Separate Weight Stacks That Provide Independent Diverging and Converging Motions, Pad and Seat Adjustments Provide Neutral Wrist Positions and Optimal Body Placement
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms