Skip Content

DG
HAMMER STRENGTH

33" x 54" x 62" Hammer Strength Four Way Neck

  • Item # 46MM06
  • My Part #
  • Mfr. Model # PL-4W
  • Catalog Page # N/A
  • UNSPSC # 49201605
33" x 54" x 62" Hammer Strength Four Way Neck close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® 4-way neck machine is designed to safely and effectively strengthen your anterior and posterior flexion. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Four Way Neck
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Neck
  • Number of Stations 1
  • Length 33"
  • Width 54"
  • Height 62"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Designed to Safely and Effectively Strengthen Exercisers' Anterior and Posterior Flexion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms