Skip Content

DG
HAMMER STRENGTH

32" x 72" x 32" Steel Glute and Hamstring Bench

  • Item # 46ML58
  • My Part #
  • Mfr. Model # BW-GHF
  • Catalog Page # N/A
  • UNSPSC # 49201605
Glute and Hamstring Bench,50 lb.,32" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Glute and Hamstring Bench
  • Length 32"
  • Width 72"
  • Height 32"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 50 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms