Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

15" x 24" x 12" Hammer Strength Tibia Dorsi Flexion

  • Item # 46MM23
  • My Part #
  • Mfr. Model # PL-TIB
  • Catalog Page # N/A
  • UNSPSC # 49201603
15" x 24" x 12" Hammer Strength Tibia Dorsi Flexion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® tibia dorsi flexion machine moves resistance to the hips instead of the spine, and targets the tibialis anterior muscle motions. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Tibia Dorsi Flexion
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 15"
  • Width 24"
  • Height 12"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Works The Tibialis Anterior, Seated Position Loads The Resistance Through The Hips As Opposed to Through The Spine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms