Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HAM-LET

Brass Comp. x Comp. Ball Valve, Toggle

  • Item# 3ZVU7
  • Mfr. Model# H-1200-B-L-1/8
  • Catalog Page# 2921
  • UNSPSC# 40141607
Brass Comp. x Comp. Ball Valve, Toggle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instrumentation Ball Valves
Toggle Handle

• Max. pressure: 300 psi Temp. Range: -40° to 400°F
Designed for normally closed and quick On/Off service. Moving handle 90° upward locks in open position. Moving handle 90° downward shuts off by spring return.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Compression
  • Valve Structure 1-Piece
  • Tube Size 1/8"
  • Connection Type Comp. x Comp.
  • Port Standard
  • Max. Pressure 300 psi CWP
  • Temp. Range -40 Degrees to 400 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Toggle
  • Handle Material Nylon
  • Stem Material 316 Stainless Steel
  • Body Seal Material FKM
  • Features Quick On Off Service
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards SAE, MIL-F-18866, ASME, ASTM, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.