Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAM-LET

316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Toggle

  • Item# 3ZVT7
  • Mfr. Model# H-6800-SS-L-1/4-CST
  • Catalog Page# 3571
  • UNSPSC# 40141607
316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Toggle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel, High Performance

• Max. pressure: 6000 psi Temp. range: -20° to 280°F
On/Off, straight-port valves have a 2-way pattern. 3-way valves can be used for diverter service. Tight shutoff and low operating torque.
Instrumentation Ball Valves

View More

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style 3-Way
  • Valve Structure 1-Piece
  • Tube Size 1/4"
  • Connection Type Comp. x Comp. x Comp.
  • Port Standard
  • Max. Pressure 6000 psi CWP
  • Temp. Range -20 Degrees to 280 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PCTFE(KEL-F)
  • Stem Type Blowout Proof
  • Handle Type Toggle
  • Handle Material Nylon
  • Stem Material 316 Stainless Steel
  • Body Seal Material PCTFE(KEL-F)
  • Features Panel Mount/1/4 Turn On/Off
  • Ball Valve Product Group Manual
  • Ball Valve Basic Body Material Stainless Steel
  • Standards SAE, MIL-F-18866, ASME, ASTM, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.