Skip Content
TP
HAMILTON

Syringe,1mL,22 ga,Cemented,Point Style 2

  • Item # 49AL93
  • My Part #
  • Mfr. Model # 81317
  • Catalog Page # N/A
  • UNSPSC # 41122001
Syringe,1mL,22 ga,Cemented,Point Style 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a precision-machined PTFE plunger tip that creates a leak-free seal, this HAMILTON borosilicate glass body gastight syringe is ideal for dispensing liquids and gases. This feature is useful with heterogeneous samples as it helps reduce the chance that a deposit will occur and cause the plunger to freeze.

View More

Technical Specs

  • Item Syringe
  • Type Gastight
  • Capacity 1mL
  • Gauge 22
  • Replaceable Tip Yes
  • Body Material Borosilicate Glass
  • Tip Material Stainless Steel/PTFE
  • Material Borosilicate Glass/Stainless Steel/PTFE
  • Color Clear
  • Chromatography Needle Type Cemented
  • Needle Point Style 2
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.