Skip Content

DV
HAMILTON BEACH

Carafe,4 Cup,Stainless Steel

  • Item # 42X553
  • My Part #
  • Mfr. Model # 88087C
  • Catalog Page # N/A
  • UNSPSC # 48101908
Carafe,4 Cup,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Carafe,4 Cup,Glass
HAMILTON BEACH
Carafe,4 Cup,Glass
Item# 42X552
View Product

Technical Specs

  • Item Carafe
  • Capacity 4 cups
  • Height 4-7/8"
  • Base Material Stainless Steel
  • Inside Depth 4-7/8"
  • Lid Material Plastic
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms