TP
HAMILTON

8" Medium-Duty Kingpinless Swivel Plate Caster, 2500 lb. Load Rating

  • Item # 45AN28
  • My Part #
  • Mfr. Model # S-ZFHS-8SWC75D-4SL-ZB
  • Catalog Page # N/A
  • UNSPSC # 31162701
8" Medium-Duty Kingpinless Swivel Plate Caster, 2500 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $488.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2500 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Overall Height 9-3/4"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyurethane
  • Wheel Color Black
  • Caster Plate Hole Pattern A
  • Caster Plate Size 4-1/2" x 6-1/2"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 200 Degrees F
  • Caster Min. Temp. -40 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Caster Product Group Kingpinless Caster with 4-Position Directional Lock and Brake
  • Caster Brake Type Pedal
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. W-830-SWC-3/4
  • Caster Raceway Single Ball
  • Includes Swivel Lock, Brake
  • Durometer 75 Shore D
  • Core Color Silver
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 5/16"
  • Frame Finish Enamel
  • Thread Guards No
  • Features Sealed Swivel Bearing
  • Application All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.