Skip Content

TP
HAMILTON

6" Extra Super Duty Swivel Plate Caster, 12,000 lb. Load Rating

  • Item # 5VH78
  • My Part #
  • Mfr. Model # S-MD-63FST
  • Catalog Page # 1238
  • UNSPSC # 31162701
Plt Cstr,Swvl,Frgd Stel,6 in,12,000 lb,D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $541.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 58.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Extra Super Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 12,000 lb.
  • Wheel Width 3"
  • Overall Height 10"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Forged Steel
  • Inside Bolt Hole Spacing 7" x 7"
  • Outside Bolt Hole Spacing 7" x 7"
  • Replacement Wheel 5VJ75
  • Caster Wheel Bearings Roller
  • Wheel Color Silver
  • Caster Core Material Forged Steel
  • Caster Plate Hole Pattern D
  • Plate Size 8-1/2" x 8-1/2"
  • Caster Raceway Roller
  • Includes Spanner Bushing
  • Durometer 179 BHN
  • Core Color Silver
  • Mounting Bolt Dia. 5/8"
  • Frame Material Forged Steel
  • Plate Thickness 5/8"
  • Frame Finish Enamel
  • Thread Guards No
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 250 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.