Skip Content
TP
HAMILTON

10" Caster Wheel, 16,000 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 1-1/4"

  • Item # 53XF92
  • Mfr. Model # W-1030-FST-1-1/4
  • Catalog Page # N/A
  • UNSPSC # 31162702
10" Caster Wheel, 16,000 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 1-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $252.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caster Wheel
  • Load Rating 16,000 lb.
  • Wheel Dia. 10"
  • System of Measurement Inch
  • Wheel Width 3"
  • Caster Wheel/Tread Material Forged Steel
  • Wheel Color Clear
  • Caster Core Material Forged Steel
  • Hub Length 3-1/4"
  • Fits Axle Dia. 1-1/4"
  • Spanner Bushing Not Included
  • Core Color Silver
  • Caster Wheel Bearings Tapered Roller
  • Durometer 179 BHN
  • Resistant To Water, Chemicals
  • Features High Temperature
  • Bore Dia. 1-1/4"
  • Replacement For Mfr. No. W-1030-FSH-1
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -30 Degrees to 600 Degrees F
  • Non-Marking No
  • Caster Load Rating Range Extra Super Duty
  • Caster Wheel Shape Crown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.