Skip Content

 
HAM-LET

Reducing Union

Reducing Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Reducing Union 
  • Body Material 316 Stainless Steel 
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
763L-SS 12MM X 1/4
Metal
LET-LOK(R) x LET-LOK(R)
12mm x 1/4"

$49.60 / each

Enter location to check availability
Catalog Page #  3569 

Price $49.60 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 12mm x 1/4"
763L-SS-12MM X 3/8
Metal
LET-LOK(R) x LET-LOK(R)
12mm x 3/8"

$54.65 / each

Enter location to check availability
Catalog Page #  3569 

Price $54.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 12mm x 3/8"
763L-SS-4MM X 1/4
Metal
LET-LOK(R) x LET-LOK(R)
4mm x 1/4"

$24.09 / each

Enter location to check availability
Catalog Page #  3569 

Price $24.09 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 4mm x 1/4"
763L-SS-6MM X 1/4
Metal
LET-LOK(R) x LET-LOK(R)
6mm x 1/4"

$29.50 / each

Enter location to check availability
Catalog Page #  3569 

Price $29.50 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 6mm x 1/4"
763L-SS-8MM X 1/4
Metal
LET-LOK(R) x LET-LOK(R)
8mm x 1/4"

$30.60 / each

Enter location to check availability
Catalog Page #  3569 

Price $30.60 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 8mm x 1/4"
763L-SS-8MM X 3/8
Metal
LET-LOK(R) x LET-LOK(R)
8mm x 3/8"

$33.65 / each

Enter location to check availability
Catalog Page #  3569 

Price $33.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 8mm x 3/8"
763L SS 1/4 X 1/8
Stainless Steel
Compression
1/4" x 1/8"

$18.92 / each

Enter location to check availability
Catalog Page #  3570 

Price $18.92 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4" x 1/8"
763L SS 3/8 X 1/4
Stainless Steel
Compression
3/8" x 1/4"

$25.65 / each

Enter location to check availability
Catalog Page #  3570 

Price $25.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8" x 1/4"
763L SS 1/2 X 3/8
Stainless Steel
Compression
1/2" x 3/8"

$43.85 / each

Enter location to check availability
Catalog Page #  3570 

Price $43.85 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2" x 3/8"
763L SS 3/4 X 1/2
Stainless Steel
Compression
3/4" x 1/2"

$60.15 / each

Enter location to check availability
Catalog Page #  3570 

Price $60.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/4" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More