Skip Content

 
HAM-LET

Male Elbow

Male Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 90 Degrees 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Connection Type LET-LOK(R) x MNPT 
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
769L-SS 10MM X 1/4
10mm
1/4"

$38.85 / each

Enter location to check availability
Catalog Page #  3569 

Price $38.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 10mm
  • Pipe Size 1/4"
769L-SS-10MM X 1/2
10mm
1/2"

$62.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $62.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 10mm
  • Pipe Size 1/2"
769L-SS-12MM X 1/4
12mm
1/4"

$50.30 / each

Enter location to check availability
Catalog Page #  3569 

Price $50.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 1/4"
769L-SS-12MM X 3/8
12mm
3/8"

$55.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $55.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 3/8"
769L-SS-12MM X 1/2
12mm
1/2"

$66.50 / each

Enter location to check availability
Catalog Page #  3569 

Price $66.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 1/2"
769L-SS-4MM X 1/8
4mm
1/8"

$27.25 / each

Enter location to check availability
Catalog Page #  3569 

Price $27.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
769L-SS-4MM X 1/4
4mm
1/4"

$34.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $34.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 4mm
  • Pipe Size 1/4"
769L-SS-6MM X 1/4
6mm
1/4"

$31.40 / each

Enter location to check availability
Catalog Page #  3569 

Price $31.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 1/4"
769L-SS-6MM X 3/8
6mm
3/8"

$42.60 / each

Enter location to check availability
Catalog Page #  3569 

Price $42.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 3/8"
769L-SS-8MM X 1/4
8mm
1/4"

$34.90 / each

Enter location to check availability
Catalog Page #  3569 

Price $34.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 8mm
  • Pipe Size 1/4"
769L-SS-8MM X 1/2
8mm
1/2"

$52.95 / each

Enter location to check availability
Catalog Page #  3569 

Price $52.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 8mm
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More