ST
HAM-LET

Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 15/16" Hex Size

  • Item # 31LC44
  • My Part #
  • Mfr. Model # 768L SS 5/8 X 1/2
  • Catalog Page # 2859
  • UNSPSC # 40141720
Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 15/16" Hex Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings

$30.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.

View More

Technical Specs

  • Item Male Connector
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Size 5/8"
  • Compression Thread Size 7/8-20
  • Max. Pressure 2950 to 6050 psi
  • Hex Size 15/16"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards SAE, ASTMA, ASME, MIL-F-18866, CE
  • Compliance RoHS, GOST, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions