Skip Content

 
HAM-LET

Female Connector

Female Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Female Connector 
  • Body Material 316 Stainless Steel 
Fittings Sub-Category
Please Select
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Basic Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
766L-SS-10MM X 1/4
Adapters
Metal
LET-LOK(R) x FNPT
10mm
1/4"

$29.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $29.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 10mm
  • Pipe Size 1/4"
766L-SS-10MM X 3/8
Adapters
Metal
LET-LOK(R) x FNPT
10mm
3/8"

$34.70 / each

Enter location to check availability
Catalog Page #  3569 

Price $34.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 10mm
  • Pipe Size 3/8"
766L-SS-10MM X 1/2
Adapters
Metal
LET-LOK(R) x FNPT
10mm
1/2"

$47.55 / each

Enter location to check availability
Catalog Page #  3569 

Price $47.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 10mm
  • Pipe Size 1/2"
766L-SS-12MM X 1/4
Adapters
Metal
LET-LOK(R) x FNPT
12mm
1/4"

$37.70 / each

Enter location to check availability
Catalog Page #  3569 

Price $37.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 12mm
  • Pipe Size 1/4"
766L-SS-12MM X 3/8
Adapters
Metal
LET-LOK(R) x FNPT
12mm
3/8"

$36.85 / each

Enter location to check availability
Catalog Page #  3569 

Price $36.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 12mm
  • Pipe Size 3/8"
766L-SS-12MM X 1/2
Adapters
Metal
LET-LOK(R) x FNPT
12mm
1/2"

$53.25 / each

Enter location to check availability
Catalog Page #  3569 

Price $53.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 12mm
  • Pipe Size 1/2"
766L-SS-6MM X 1/4
Adapters
Metal
LET-LOK(R) x FNPT
6mm
1/4"

$27.85 / each

Enter location to check availability
Catalog Page #  3569 

Price $27.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 6mm
  • Pipe Size 1/4"
766L-SS-6MM X 1/2
Adapters
Metal
LET-LOK(R) x FNPT
6mm
1/2"

$36.30 / each

Enter location to check availability
Catalog Page #  3569 

Price $36.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 6mm
  • Pipe Size 1/2"
766L-SS-8MM X 1/4
Adapters
Metal
LET-LOK(R) x FNPT
8mm
1/4"

$29.30 / each

Enter location to check availability
Catalog Page #  3569 

Price $29.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 8mm
  • Pipe Size 1/4"
766L SS 1/4 X 1/4
Connectors
Stainless Steel
Compression x FNPT
1/4"
1/4"

$18.70 / each

Enter location to check availability
Catalog Page #  3570 

Price $18.70 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Female Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x FNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
766L SS 3/8 X 1/4
Connectors
Stainless Steel
Compression x FNPT
3/8"
1/4"

$19.22 / each

Enter location to check availability
Catalog Page #  3570 

Price $19.22 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Female Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x FNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
766L SS 1/2 X 1/2
Connectors
Stainless Steel
Compression x FNPT
1/2"
1/2"

$37.50 / each

Enter location to check availability
Catalog Page #  3570 

Price $37.50 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Female Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More