Skip Content

 
HAM-LET

Cap

Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Connection Type LET-LOK(R) 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
7108L-SS-10MM
10mm

$16.76 / each

Enter location to check availability
Catalog Page #  3569 

Price $16.76 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 10mm
7108L-SS-12MM
12mm

$23.95 / each

Enter location to check availability
Catalog Page #  3569 

Price $23.95 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 12mm
7108L-SS-6MM
6mm

$15.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $15.75 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 6mm
7108L-SS-8MM
8mm

$12.86 / each

Enter location to check availability
Catalog Page #  3569 

Price $12.86 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More