Skip Content

 
HAM-LET

Bulkhead Union

Bulkhead Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Bulkhead Union 
  • Body Material 316 Stainless Steel 
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
774L-SS-10MM
Metal
LET-LOK(R) x LET-LOK(R)
10mm

$54.45 / each

Enter location to check availability
Catalog Page #  3569 

Price $54.45 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 10mm
774L-SS-6MM
Metal
LET-LOK(R) x LET-LOK(R)
6mm

$40.85 / each

Enter location to check availability
Catalog Page #  3569 

Price $40.85 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 6mm
774L-SS-8MM
Metal
LET-LOK(R) x LET-LOK(R)
8mm

$45.70 / each

Enter location to check availability
Catalog Page #  3569 

Price $45.70 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R)
  • Tube Size 8mm
774L SS 1/4
Stainless Steel
Compression
1/4"

$26.55 / each

Enter location to check availability
Catalog Page #  3570 

Price $26.55 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4"
774L SS 3/8
Stainless Steel
Compression
3/8"

$38.40 / each

Enter location to check availability
Catalog Page #  3570 

Price $38.40 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
774L SS 1/2
Stainless Steel
Compression
1/2"

$55.50 / each

Enter location to check availability
Catalog Page #  3570 

Price $55.50 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More