Skip Content

 
HAM-LET

Back Ferrule

Back Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Back Ferrule 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Connection Type LET-LOK(R) 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
760LB-SS-10MM
10mm

$2.82 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.82 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Back Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 10mm
760LB-SS-12MM
12mm

$3.84 / each

Enter location to check availability
Catalog Page #  3569 

Price $3.84 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Back Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 12mm
760LB-SS-4MM
4mm

$3.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $3.10 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Back Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 4mm
760LB-SS-6MM
6mm

$2.19 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.19 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Back Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 6mm
760LB-SS-8MM
8mm

$2.82 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.82 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Back Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More