DV
HAM-LET

316 Stainless Steel LET-LOK® x FNPT Female Elbow, 90°, 10mm Tube Size

  • Item # 4CMT8
  • My Part #
  • Mfr. Model # 770L-SS-10MM X 1/4
  • Catalog Page # 2859
  • UNSPSC # 40142317
316 Stainless Steel LET-LOK® x FNPT Female Elbow, 90°, 10mm Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.

View More

Technical Specs

  • Item Female Elbow, 90 Degrees
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type LET-LOK(R) x FNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 10mm
  • Max. Pressure 3350 to 6550 psi
  • Hex Size 13/16"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards SAE, ASTMA, ASME, MIL-F-18866, CE
How can we improve our Technical Specifications?

Compliance and Restrictions