Skip Content

DV
HALSEY TAYLOR

1

  • Item # 5W409
  • My Part #
  • Mfr. Model # 8226080041
  • Catalog Page # N/A
  • UNSPSC # 48101710
1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Number of Levels 1
  • Cold Water Capacity 7.6 gph
  • ADA Compliant No
  • Compressor HP 1/8
  • Full Load Amps 4A
  • Height 40"
  • Width 16"
  • Depth 13-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • Voltage 115VAC
  • Refrigerant 134A (CFC Free)
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1-1/4"
  • Manufacturers Warranty Length 5 yr. on Refrigeration System and 1 yr. Electrical Components and Water System
  • Standards ANSI/NSF61, Section 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products