Skip Content

 
HALSEY TAYLOR

Wall-Mount, Electronic Sensor Bottle Filling Station

Wall-Mount, Electronic Sensor Bottle Filling Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Water Cooler with Bottle Filling Station 
  • Indoor / Outdoor Indoor 
  • Mounting Type Wall 
  • ADA Compliant Yes 
  • Operation Electronic Sensor 
  • Cold Water Capacity 8.0 gph 
  • Full Load Amps 4A 
  • Depth 18-5/8" 
  • Inlet 3/8" Tube O.D. 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Number of Levels
Please Select
Compressor HP
Please Select
Height
Please Select
Width
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • HALSEY TAYLOR 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Levels
Compressor HP
Height
Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
HTHB-HAC8PV-WF
1
1/5
39-1/8"
18"
Platinum

$1,556.00 / each

Enter location to check availability
Catalog Page #  3385 

Price $1,556.00 / each

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Electronic Sensor
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 39-1/8"
  • Width 18"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTHB-HAC8SS-WF
1
42374
39-1/8"
18"
Stainless Steel

$1,584.00 / each

Enter location to check availability
Catalog Page #  3385 

Price $1,584.00 / each

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Electronic Sensor
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 42374
  • Full Load Amps 4A
  • Height 39-1/8"
  • Width 18"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTHB-HAC8BLPV-NF
2
1/5
45-5/8"
36"
Platinum

$2,131.00 / each

Enter location to check availability
Catalog Page #  3385 

Price $2,131.00 / each

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Electronic Sensor
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 45-5/8"
  • Width 36"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTHB-HAC8BLSS-NF
2
1/5
45-5/8"
36"
Stainless Steel

$2,313.00 / each

Enter location to check availability
Catalog Page #  3385 

Price $2,313.00 / each

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Electronic Sensor
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 45-5/8"
  • Width 36"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More