Skip Content

 
HALSEY TAYLOR

Free-Standing, Push Button Water Cooler

Free-Standing, Push Button Water Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Water Cooler 
  • Mounting Type Free-Standing 
  • ADA Compliant No 
  • Operation Push Button 
  • Number of Levels
  • Inlet 3/8" Tube O.D. 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Indoor / Outdoor
Please Select
Cold Water Capacity
Please Select
Compressor HP
Please Select
Full Load Amps
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • HALSEY TAYLOR 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Indoor / Outdoor
Cold Water Capacity
Compressor HP
Full Load Amps
Height
Width
Depth
Color
Price
Qty
Please use Qty box to add item(s) to cart.
8226143383
Indoor/Outdoor
13.5 gph
1/3
7.5A
40"
16"
18-1/2"
Stainless Steel

$1,786.00 / each

Enter location to check availability
Catalog Page #  2772 

Price $1,786.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor/Outdoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 13.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.5A
  • Height 40"
  • Width 16"
  • Depth 18-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8226140041
Indoor
13.5 gph
1/3
7.2
40"
18-1/8"
14-1/4"
Platinum Vinyl

$1,329.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,329.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 13.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.2
  • Height 40"
  • Width 18-1/8"
  • Depth 14-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8205020041
Indoor
3.0 gph
1/8
2.5A
37"
12-1/4"
12-1/4"
Platinum

$911.00 / each

Enter location to check availability
Catalog Page #  2772 

Price $911.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 3.0 gph
  • Compressor HP 1/8
  • Full Load Amps 2.5A
  • Height 37"
  • Width 12-1/4"
  • Depth 12-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8205050041
Indoor
5.0 gph
1/8
2.5A
37"
12-1/4"
12-1/4"
Platinum

$723.50 / each

Enter location to check availability
Catalog Page #  2772 

Price $723.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 5.0 gph
  • Compressor HP 1/8
  • Full Load Amps 2.5A
  • Height 37"
  • Width 12-1/4"
  • Depth 12-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8226080041
Indoor
7.6 gph
1/5
4.0
40"
18-1/8"
14-1/4"
Platinum Vinyl

$1,200.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,200.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 7.6 gph
  • Compressor HP 1/5
  • Full Load Amps 4.0
  • Height 40"
  • Width 18-1/8"
  • Depth 14-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8205100041
Indoor
9.8 gph
1/4
5.8A
37"
12-1/4"
12-1/4"
Platinum

$796.00 / each

Enter location to check availability
Catalog Page #  2772 

Price $796.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 9.8 gph
  • Compressor HP 1/4
  • Full Load Amps 5.8A
  • Height 37"
  • Width 12-1/4"
  • Depth 12-1/4"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More