Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
HALO

6" Incandescent Recessed Downlight Housing for Remodel, Non-IC Rated, 150.0 Max Wattage

  • Item # 4XB24
  • My Part #
  • Mfr. Model # H7RT
  • Catalog Page # N/A
  • UNSPSC # 39111505
6" Incandescent Recessed Downlight Housing for Remodel, Non-IC Rated, 150.0 Max Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.90 / each

Web Price $36.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Housing
  • Nominal Aperture Size 6"
  • Fixture Type - Recessed Down Light Remodel
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 150.0
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Suggested Lamp Type - Recessed Down Light A21, BR30, BR40, PAR30, PAR30L, R30, R40
  • Height 7-1/2"
  • Width 7-1/2"
  • Length 13-1/4"
  • Light Technology Incandescent
  • Number of Lamps 1
  • Lamp Voltage - Recessed Down Light 120VAC
  • Housing Material Steel and Aluminum
  • Ceiling Opening Required - Recessed Down Light 6-1/2"
  • Actual O.D. 6-1/2"
  • Standards UL/CuL, Damp Location Listed
  • Item Recessed Lighting Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.