Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HALO

8" Incandescent Recessed Downlight Housing for New Construction, IC Rated, 60.0 Max Wattage

  • Item # 4XB15
  • My Part #
  • Mfr. Model # H1IC
  • Catalog Page # N/A
  • UNSPSC # 39111505
8" Incandescent Recessed Downlight Housing for New Construction, IC Rated, 60.0 Max Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Housing
  • Nominal Aperture Size 8"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light IC
  • Max. Wattage - Recessed Down Light 60.0
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Suggested Lamp Type - Recessed Down Light A19
  • Height 7-1/4"
  • Width 14"
  • Length 13-1/4"
  • Light Technology Incandescent
  • Description/Special Features Square Housing
  • Number of Lamps 1
  • Lamp Voltage - Recessed Down Light 120VAC
  • Housing Material Steel and Aluminum
  • Ceiling Opening Required - Recessed Down Light 8-1/2"
  • Actual O.D. 8-1/2"
  • Standards UL/CuL, Damp Location Listed
  • Item Recessed Lighting Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products