Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
HALO

White LED Bell Shape Head, 726 Lumens, 3000K Color Temp., 18.6 Watts

  • Item # 13R112
  • My Part #
  • Mfr. Model # L805MEDNF830P
  • Catalog Page # N/A
  • UNSPSC # 39111508
White LED Bell Shape Head, 726 Lumens, 3000K Color Temp., 18.6 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $200.00 / each

Web Price $458.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity track lighting is an excellent choice to replace more traditional high-wattage CMH sources - it's more energy efficient than incandescent lighting. The unique optical design of LED Track Heads yields clean patterns of light with optimal cut-off and minimized source brightness. Light distribution can be easily changed in the field. Tight optical control provides superior light quality and precise aiming with minimal spill light. The lockable arm has ±90° adjustment for both rotation and tilt, and graduation marks every 15° for precise, repeatable aiming.

View More

Technical Specs

  • Item - Track Lighting Head
  • Shape - Track Lighting Head Bell
  • Light Technology LED
  • Lumens 726
  • Color Temp. 3000K
  • Watts 18.6
  • Input Voltage - Track Lighting Head 120VAC
  • Color - Track Lighting Head White
  • Height - Track Lighting Head 7-1/2"
  • Voltage - Track Lighting Track 120VAC
  • Material - Track Lighting Head Aluminum
  • Color Rendering Index 85.0
  • Length 11-1/4"
  • Width 13-1/4"
  • Height 7-1/2"
  • Lumens Per Watt 41.0
  • Rated Life 50,000 hr.
  • Includes Trackhead, LED
  • Item LED Track Lighting Head
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.