Skip Content

DG
HALO

White LED Bell Shape Head, 311 Lumens, 3000K Color Temp., 9 Watts

  • Item # 13R111
  • My Part #
  • Mfr. Model # L805SMLNF830P
  • Catalog Page # N/A
  • UNSPSC # 39111508
White LED Bell Shape Head, 311 Lumens, 3000K Color Temp., 9 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

High-intensity track lighting is an excellent choice to replace more traditional high-wattage CMH sources - it's more energy efficient than incandescent lighting. The unique optical design of LED Track Heads yields clean patterns of light with optimal cut-off and minimized source brightness. Light distribution can be easily changed in the field. Tight optical control provides superior light quality and precise aiming with minimal spill light. The lockable arm has ±90° adjustment for both rotation and tilt, and graduation marks every 15° for precise, repeatable aiming.

View More

Technical Specs

  • Item - Track Lighting Head
  • Shape - Track Lighting Head Bell
  • Light Technology LED
  • Lumens 311
  • Color Temp. 3000K
  • Watts 9
  • Input Voltage - Track Lighting Head 120 to 277VAC
  • Color - Track Lighting Head White
  • Height - Track Lighting Head 7-3/32"
  • Voltage - Track Lighting Track 120 to 277VAC
  • Material - Track Lighting Head Aluminum
  • Color Rendering Index 85
  • Length 13"
  • Width 11"
  • Height 7-3/32"
  • Lumens Per Watt 33.0
  • Rated Life 50,000 hr.
  • Includes Trackhead, LED
  • Item LED Track Lighting Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms