Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


LED Reflector Trim, Shower Application

  • Item# 13R120
  • Mfr. Model# TL402SCS
  • Catalog Page# N/A
  • UNSPSC# 39111521
LED Reflector Trim,Shower Application close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity track lighting is an excellent choice to replace more traditional high-wattage CMH sources - it's more energy efficient than incandescent lighting. The multiple LED recessed luminaire can be used in may interior spaces.

View More

Technical Specs

  • Item LED Can Light Reflector
  • Nominal Size 4"
  • Color White
  • Length 5-7/8"
  • Width 5-7/8"
  • Height 2-1/2"
  • Standards Wet Location Listed For Shower Application
  • Description/Special Features Specular/Wet Location
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.