Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HALO

LED Housing, 14W

  • Item# 13R117
  • Mfr. Model# H456ICAT120D
  • Catalog Page# N/A
  • UNSPSC# 39111521
LED Housing,14W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Housing
  • Nominal Size 4"
  • Fixture Type New Construction
  • Voltage 120
  • Max. Wattage 17.5
  • Housing Material Aluminum
  • Length 15-1/8"
  • Height 8-1/2"
  • Width 11-3/8"
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms