Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HALO

LED Housing, 14W

  • Item# 13R115
  • Mfr. Model# H455RTUNVD010
  • Catalog Page# N/A
  • UNSPSC# 39111521
LED Housing,14W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Housing
  • Nominal Size 3"
  • Fixture Type New Construction
  • Voltage 120-277
  • Length 15-1/8"
  • Height 8-1/2"
  • Width 11-3/8"
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms