Skip Content

TP
HALLOWELL

Black Wall Cabinet, Number of Shelves 1

  • Item # 34C174
  • My Part #
  • Mfr. Model # 405-3026ME
  • Catalog Page # 1274
  • Catalog Group # G6775
  • UNSPSC # 30161801
Wall Cabinet,26" H,30" W,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $243.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22-Ga. Unassembled and Assembled Steel Cabinets
• 16-ga. frames 22-ga. body components and doors Full door height continuous hinges 3-pt. locking mechanism (keys included) Shelves adjust on 2" centers Powder-coated finish
Cabinets feature reinforced doors that are prehung in welded frames to ensure worry-free operation. No exposed fasteners on the front and sides provide a streamlined appearance. Ideal for use in offices, schools, business, and industrial storerooms.

View More

Technical Specs

  • Item - Wall Cabinets Wall Cabinet
  • Height of Cabinet 26"
  • Width of Cabinet 30"
  • Depth of Cabinet 12"
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Keyed
  • Cabinet Shelf Style Adjustable
  • Number of Cabinet Shelves 1
  • Load Capacity 150 lb.
  • Method of Construction Boltless
  • Mounting Hardware Included No
  • Cabinet Color Black
  • Net Weight 53 lb.
  • Assembled/Unassembled Unassembled
  • Gauge 22
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Mounting Hole Spacing 26" Horizontal, 19" Vertical
  • Shelf Capacity 150 lb.
  • Cabinet Handle Style Swing
  • Includes (2) Keys
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Strength Rating Commercial
  • Number of Doors 2
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Black Wall Mount Storage Cabinet, 26 In Overall Height, 30 In Overall Width, Number of Shelves 1 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from A terrible example of craftsmanship. I am actually shocked at the quality of this cabinet. Until the doors were assembled, the construction was passable, no better. The pieces do not fit well but would have worked if the rest had not been so poorly designed and executed. The design for door retention is essentially pins balancing in place. Turning the cabinet over would cause the doors to fall off. Using nuts and bolts I was able to at least secure the door. I should perhaps have seen the poor quality of the lock from the overall price of the cabinet, but the functionality was worse than I would have guessed. Parts consistently grind and obstruct one another, and all components of the lock and handle are loose. The door itself prevents the handle from turning, and after a few weeks the lock itself has ceased to work properly. The key does not turn more than a quarter turn without great effort, after which the key will turn indefinitely. With careful coaxing the handle will lock and unlock but with less than consistent function. I would not recommend this product even for a low-budget operation.
Date published: 2016-08-10
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34C174, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.