Skip Content

TP
HALLOWELL

Gray Uniform Exchange Locker, (1) Wide, (2) Tier Openings: 2, 32-1/2" W X 21" D X 84" H

  • Item # 4JWZ4
  • My Part #
  • Mfr. Model # HUE214-2HG
  • Catalog Page # N/A
  • UNSPSC # 56101520
Gray Uniform Exchange Locker, (1) Wide, (2) Tier Openings: 2, 32-1/2" W X 21" D X 84" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $996.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 223.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a rugged 24-ga. body, 20-ga. patron doors, and 16-ga. service door frame with 5 hinges. Galvanized bottoms and ventilated backs. Patron doors can accommodate a padlock, sold separately. Service doors include a key lock.

View More

Technical Specs

  • Item - Wardrobe Lockers Uniform Exchange Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Tier
  • Number of Openings 2
  • Opening Width 29-1/2"
  • Opening Depth 20"
  • Opening Height 40"
  • Overall Width 32-1/2"
  • Overall Depth 21"
  • Overall Height 84"
  • Color Gray
  • Locker Material Steel
  • Finish Powder Coated
  • Legs Included No
  • Locker Handle Type Pull
  • Locker Lock Type Padlock Hasp
  • Includes Coat Rod and Number Plate
  • Locker Color Family Grays
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.