Skip Content

TP
HALLOWELL

Storage Cabinet, Parchment, 78" Overall Height, Assembled

  • Item # 34A342
  • My Part #
  • Mfr. Model # 865C18A-PT
  • Catalog Page # 1526
  • UNSPSC # 30161801
Combination Storage Cabinet,Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $897.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hallowell storage cabinets are used in schools, offices, and industrial store rooms to secure your tools, books, office supplies, and machines. Fabricated from heavy gauge steel for appearance and durability. Cabinet handle has a built-in lock and 2 keys. Includes adjustable shelves.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Parchment
  • Assembled/Unassembled Assembled
  • Gauge 20
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 250 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.