TP
HALLOWELL

Red 14-Ga Formed Cold Rolled Sheet Steel Cabinet Drawer Kit, 29-1/2" Width

  • Item # 6XXT6
  • My Part #
  • Mfr. Model # FKSCD36-3RR-HT
  • Catalog Page # N/A
  • UNSPSC # 56111906
Red 14-Ga Formed Cold Rolled Sheet Steel Cabinet Drawer Kit, 29-1/2" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $917.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HALLOWELL® Fort Knox cabinet drawer kit is easily added to No. 6XXT2 storage cabinet (sold separately) to custom configure user's cabinet. Each modular drawer unit is 15"H and made from heavy 14-ga. construction with strong 500-lb. capacity full-extension glides. Full extension allows full use of each drawer.

Note: Cabinet drawer units should always be installed into the lower portion of cabinets to insure stability when opening the drawers. Only 1 drawer should be opened at a time.

View More

Technical Specs

  • Item Cabinet Drawer Kit
  • Width 29-1/2"
  • Height 5-1/2"
  • Length 21"
  • Material 14-Ga Formed Cold Rolled Sheet Steel
  • Color Red
  • Finish Textured Powder Coated
  • For Use With 6XXT2
  • Includes 2 Brackets and Hardware
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.