TP
HALLOWELL

Dark Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 54" W X 18" D X 72" H

  • Item # 2PGY7
  • My Part #
  • Mfr. Model # HWBA882-111HG
  • Catalog Page # 1259
  • UNSPSC # 56101530
Dark Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 54" W X 18" D X 72" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,698.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 348.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wardrobe locker features steel construction to withstand demanding environments.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (1) Tier
  • Number of Openings 3
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Width 15-1/4"
  • Opening Depth 17"
  • Opening Height 69"
  • Overall Width 54"
  • Overall Depth 18"
  • Overall Height 72"
  • Color Dark Gray
  • Locker Material Steel
  • Finish Powder Coated
  • Legs Included No
  • Locker Handle Type Recessed Lift
  • Locker Lock Type Padlock Hasp
  • Includes Number Plate
  • Locker Color Family Grays
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.