TP
HALLOWELL

Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Unassembled

  • Item # 34C186
  • My Part #
  • Mfr. Model # 415S24SV-ME
  • Catalog Page # 1274
  • Catalog Group # G6761
  • UNSPSC # 30161801
Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $638.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 111.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22-Ga. Unassembled and Assembled Steel Cabinets
• 16-ga. frames 22-ga. body components and doors Full door height continuous hinges 3-pt. locking mechanism (keys included) Shelves adjust on 2" centers Powder-coated finish
Cabinets feature reinforced doors that are prehung in welded frames to ensure worry-free operation. No exposed fasteners on the front and sides provide a streamlined appearance. Ideal for use in offices, schools, business, and industrial storerooms.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Clearview
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 4
  • Shelf Capacity 200 lb.
  • Number of Doors 2
  • Cabinet Color Black
  • Mobile/Stationary Stationary
  • Gauge 22
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • No. of Drawers 0
  • Finish - Cabinets Powder Coated
  • Includes (4) Full Width Adjustable Shelves, (2) Keys
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.