Skip Content

DG
HALLOWELL

Combination Padlock, 3/4" Shackle Height

  • Item # 35UW97
  • My Part #
  • Mfr. Model # 1525
  • Catalog Page # N/A
  • UNSPSC # 46171501
Combination Padlock, 3/4" Shackle Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this combination padlock to secure cabinets, lockers, and other storage areas.

View More

Technical Specs

  • Item Combination Padlock
  • Body Width 1-7/8"
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Key Control Yes
  • Key Type Combination
  • Number of Dials 3
  • Number of Keys 0
  • Opens with Key No. Mfr. No. K1525
  • Shackle Height 3/4"
  • Shackle Material Steel
  • Padlock Body Shape Round
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products