Skip Content
C3
HALLOWELL

Cell Phone Locker, Assembled, Five Tier, 9" Overall Width, 12" Overall Depth

  • Item # 30LW05
  • My Part #
  • Mfr. Model # UCTL192(30)-5A-K-PL
  • Catalog Page # N/A
  • UNSPSC # 56101520
Cell Phone Locker,9inWx12inDx30-1/2inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cell Phone Locker
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (5) Openings
  • Tier Five
  • Opening Width 7-1/2"
  • Opening Depth 11"
  • Opening Height 5-1/2"
  • Overall Width 9"
  • Overall Depth 12"
  • Overall Height 30-1/2"
  • Color Light Gray
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Locker Door Type Solid
  • Lock Type Key Cam Lock
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Customer Reviews


Cell Phone Locker, Assembled, Five Tier, 9 In Overall Width, 12 In Overall Depth is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from After waiting for the locker for over a month, I received it damaged. The top most compartment was completely dented. None of the keys provided work either.
Date published: 2015-10-24
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30LW05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.